The Day Savers – A National Tradesmen Day Contest
Main product image of Freedom Hard Hat, Vented Full Brim, 60347FS
Magnifying glass
Hover image to zoom

Freedom Hard Hat, Vented Full Brim, 60347FS

SKU:
60347FS
Rating:
(0)
Q&A:
(0)
Freedom Hard Hat, Vented Full Brim, 60347FS
Magnifying glass
Hover image to zoom
$99.99 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
13" Length

Description

Features:
  • Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN US Flag pattern on rugged PC/ABS composite
  • Class C, Type 1 Hard Hat with adjustable vents meets ANSI Z89.1-2014 (R2019), CSA Z94.1-15 (R2020); EN397:2012+A1:2012-5.2.4 (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (front/back/side impact)
  • Patented accessory mounts on front and back ensure optional Klein Tools headlamps attach securely and precisely, no straps or zip ties needed
  • This model includes Klein Tools Rechargeable Headlamp (Cat. No. 56062) with charging cable
  • Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards

Specs

Product Type:

Hard Hat

Length (Inches):

13"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy