Apply to be a TradeMaster!
Main product image of Heavy Knit Hat, Vintage Patch Logo (Black)
Magnifying glass
Hover image to zoom

Heavy Knit Hat, Vintage Patch Logo (Black)

SKU:
60388
Rating:
(0)
Q&A:
(0)
Heavy Knit Hat, Vintage Patch Logo (Black)
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
The Heavy Knit Hat from Klein Tools provides extra warmth and a snug fit. Featuring the iconic vintage Klein Tools logo prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.

Product Features
  • Knit hat is made from heavy knit to provide extra warmth in cold weather
  • Limited edition vintage Klein Tools logo prominent on front of hat
  • Durable construction with smooth seams and snag resistant
  • Wide cuff keeps ears extra warm and blocks wind
  • Snug fit for warmth and comfort in cold elements
  • Made of 98% Polyester, 2% Spandex
  • One size fits most
Product Specifications
  • Type: Knit Hat
  • Application: Heat Retention
  • Special Features: Vintage Klein Tools Logo
  • Style: Cap
  • Color: Black
  • Size: One Size Fits Most
  • Material: 98% Polyester, 2% Spandex
  • Covers: Head
  • Overall Length: 10'' (25.4 cm)
  • Overall Height: 1'' (2.54 cm)
  • Overall Width: 9'' (22.9 cm)
  • Weight: 7.3 oz (207 g)

Specs

–
Product Type:

Winter Hat

Type:

Hat

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy