Apply to be a TradeMaster!
Main product image of Coated Thermal Gloves (XL)
Magnifying glass
Hover image to zoom

Coated Thermal Gloves (XL)

SKU:
60390-KLEIN
Rating:
(0)
Q&A:
(0)
Coated Thermal Gloves (XL)
Magnifying glass
Hover image to zoom
$12.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL

Description

–
Thermal Dipped Winter Gloves retain warmth and provide comfort with 7-Gram terry lining. First layer of latex shell provides water resistance. Second layer of textured latex on palm and fingers provides superior grip. Tear and abrasion resistant, gloves provide superior dexterity so you can focus on getting the job done.

Product Features
  • Winter gloves are double dipped and terry lined for protection and warmth in cold weather
  • Coated with latex shell for water resistance
  • Second coating of textured latex on palm and fingers for superior grip
  • Thick lining of 7-Gram brushed acrylic to retain warmth
  • Tear and abrasion resistant while still maintaining flexibility for great dexterity
  • Ribbed-knit cuff for secure fit
  • Meets standards EN388-2016 2131X and EN511:2006 X1X
  • Machine washable
Product Specifications
  • Type: Winter Work Gloves
  • Application: Heat Retention General Work Gloves
  • Special Features: Double Dipped
  • Overall Length: 10'' (25.4 cm)
  • Overall Height: 0.25'' (0.6 cm)
  • Overall Width: 6.75'' (17.1 cm)
  • Material: Glove: 90% Polyester, 10% Latex Liner: 92% Acrylic, 4% Polyester, 4% Latex Dip: 100% Latex
  • Color: Gray Knit, Black Coating, Orange Trimmed Cuff
  • Size: Extra-Large
  • Cuff: Knit
  • Gender: Mens
  • Contains Latex: Yes
  • Lined: 7 g Brushed Acrylic
  • Thickness: 0.13'' (0.33 cm)
  • Insulated: No
  • Heat Resistant: No
  • Water Resistant: Yes
  • Spandex/Stretchable Back: Yes
  • Reinforced Palm/Palm Pad: No
  • Powdered/Powder Free: Powder Free
  • Anti-Slip Grip: Yes
  • Safety Features: EN 388 2131; EN511 X1X
  • Machine Washable: Yes
  • Standard: EN388-2016 2131X; EN511:2006 X1X
  • Weight: 3.8 oz (108 g)

Specs

–
Product Type:

Gloves

Type:

Thermal

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy