Apply to be a TradeMaster!
Main product image of Hard Hat, Vented, Full Brim Style, White, 60401
Magnifying glass
Hover image to zoom

Hard Hat, Vented, Full Brim Style, White, 60401

SKU:
60401
Rating:
(0)
Q&A:
(0)
Hard Hat, Vented, Full Brim Style, White, 60401
Magnifying glass
Hover image to zoom
$66.12 each
In Stock
In Stock
Get 85 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed.
  • Safety hard hat has patented accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Class C, Type 1 hard hat meets ANSI Z89.1-2014 (HT/LT), CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (LD), and EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 for (front/back/side-impact), features adjustable vents
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad pivots to clear bandana knots and pony tails
  • Accessories sold separately: Rechargeable Headlamp (Cat. No. 56062, KHH56308), sweatband, top pad, chin strap, suspension (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTRP, KHH6SPN) and turbo fan (Cat No60821)
  • Made In USA: With Global Components

Specs

–
Color:

White

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy