Apply to be a TradeMaster!
Main product image of Full-Brim Non-Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class E (White)
Magnifying glass
Hover image to zoom

Full-Brim Non-Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class E (White)

SKU:
60406RL
Rating:
(0)
Q&A:
(0)
Full-Brim Non-Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class E (White)
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Hard Hat, Non-Vented, Full Brim with Rechargeable Headlamp, White

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!

Features & Benefits:
  • Safety hard hat has patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandana knots and pony tails
  • This Class E, Type 1 hard hat is tested up to 20kV and meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • This model includes Klein Rechargeable Headlamp/Work Light (Cat. No. 56062) with charging cable
  • Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN)

Specs

–
Product Type:

Hard Hat

Headlamp

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy