Apply to be a TradeMaster!
Main product image of Full-Brim Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class C (White)
Magnifying glass
Hover image to zoom

Full-Brim Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class C (White)

SKU:
60407RL
Rating:
(0)
Q&A:
(0)
Full-Brim Vented Hard Hat w/ Rechargeable Headlamp, Type 1 Class C (White)
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

Hard Hat, Vented, Full Brim with Rechargeable Headlamp, White


Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely - no straps needed!


Features & Benefits:

  • Safety hard hat has patent-pending accessory mounts on front and back attach Klein Headlamps securely, every time - no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Adjustable vents can be opened or closed to control air circulation in hot and cold weather
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
  • Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandana knots and pony tails
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • This model includes Klein Rechargeable Headlamp/Work Light (Cat. No. 56062) with charging cable
  • Accessories and replacement parts sold separately: Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN)

Specs

–
Product Type:

Headlamp

Hard Hat

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy