Apply to be a TradeMaster!
Main product image of Hard Hat, KONSTRUCT Series, Full-Brim, Class G, Rechargeable Headlamp
Magnifying glass
Hover image to zoom

Hard Hat, KONSTRUCT Series, Full-Brim, Class G, Rechargeable Headlamp

SKU:
60447-KLEIN
Rating:
(0)
Q&A:
(0)
Hard Hat, KONSTRUCT Series, Full-Brim, Class G, Rechargeable Headlamp
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools KONSTRUCT series Hard Hats are designed and engineered for the harshest environments. Constructed using lightweight fiber-reinforced polymers to withstand radiant heat loads up to 350-Degree Fahrenheit (176-Degree Celsius). Classic look, designed to enhance comfort and fit features a 6-Point suspension and removable, washable padded sweatband and top pad. With mounts for attaching Klein headlamps and accessories - no strap needed!

Product Features

  • Classic rugged hard hat design built using fiber-reinforced polymer construction
  • Class G, Type 1 hard hat meets ANSI Z89.1-2014 (Low Temp and High Temp rated), CSA Z94.1-15; tested up to 2kV of electrical protection
  • Hard hat and suspension components both tested to withstand radiant heat up to 350-Degree Fahrenheit (176-Degree Celsius)
  • Accessory mounts on front and back ensure Klein headlamps attach securely and precisely; with no straps or zip ties needed
  • This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable
  • 6-Point suspension for enhanced stability and balance
  • Machine washable breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Accessories and replacement parts sold separately: Rechargeable Headlamps (56048, 56049, 56062); Sweatband (Cat. No. KHHSWTBND), Top Pad (Cat. No. KHHTOPPAD), Suspension (Cat. No. HTSPN)

Product Warnings

    Specs

    –
    Product Type:

    Hard Hat

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy