Apply to be a TradeMaster!
Main product image of Neck and Face Warming Half-Band (Black)
Magnifying glass
Hover image to zoom

Neck and Face Warming Half-Band (Black)

SKU:
60466
Rating:
(0)
Q&A:
(0)
Neck and Face Warming Half-Band (Black)
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
One Size Fits Most
Product Highlight: Material
Cotton

Description

–
Klein Tools' Neck and Face Warming Half-Band is double-layered on the top for extra protection. Face covering fabric wicks away moisture and has anti-odor treatment for freshness. The bottom portion is made with 270-Gram fleece for ultimate warmth in cold conditions. The warming band provides a secure fit and won't fray with finished edges. Machine washable.

  • Top portion of warming band covers the face and has two layers of protection
  • Moisture wicking knit fabric on top portion has anti-odor treatment for freshness
  • 270-Gram fleece on bottom portion for warmth in cold conditions
  • Secure fit and won't unravel with sewn elastic edge
  • One size fits most

Specs

–
Color:

Black

Size:

One Size Fits Most

Product Type:

Neck Warmer

Material:

Cotton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy