Apply to be a TradeMaster!
Main product image of Gray Replacement Lens for Safety Goggles, Anti-Fog, Anti-Scratch
Magnifying glass
Hover image to zoom

Gray Replacement Lens for Safety Goggles, Anti-Fog, Anti-Scratch

SKU:
60482
Rating:
(0)
Q&A:
(0)
Gray Replacement Lens for Safety Goggles, Anti-Fog, Anti-Scratch
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Klein Tools Gray Tint Safety Goggles are high-quality protective eyewear that feature OTG design (over the glasses) and anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials offer non-slip fit with strap for long-term comfort. Adjustable vents open to enhance air flow or close to protect eyes from debris. Replacement lenses also available in clear (SKU: 60481); sold separately.

Features:
  • Optical Class-1 gray tint lens tested for minimal distortion to ensure uncompromised vision and high quality
  • Superior impact protection with goggles tested to the latest ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-ballistics fragmentation) standards (See instructions for details)
  • Meets the ANSI Z87.1-D4 Dust rating (Clause 7.4) as well as the ANSI Z87.1-D3 rating for Droplets and Splash (Clause 7.3.1), ensuring protection from both liquid and dust
  • Durable and effective anti-fog coating will not wear off; works even with dust masks
  • Specially treated scratch resistant lenses for added durability to survive demanding jobsites
  • Tested to ANSI Z87.1 U6 standard, effectively blocks 99.9-Percent harmful UV-A, UV-B, and UV-C rays
  • Replacement Lenses are compatible with Klein Tools Safety Goggles SKUs 60479, 60480; sold separately

Safety Warning:
  • Read all instructions and warnings before using this product. Failure to follow these instructions and warnings may result in serious personal injury including blindness or death.

Specs

–
Product Type:

Lens

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy