Apply to be a TradeMaster!
Main product image of High-Visibility Winter Bomber Jacket, 2XL
Magnifying glass
Hover image to zoom

High-Visibility Winter Bomber Jacket, 2XL

SKU:
60501
Rating:
(0)
Q&A:
(0)
High-Visibility Winter Bomber Jacket, 2XL
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL

Description

–
Overview
The High-Visibility Winter Bomber Jacket from Klein Tools is water and wind resistant with insulation for superior warmth. It features multiple pockets, attached inset hood, and zippered underarm vents. ANSI rated Type R, Class 3.

Product Features
  • Bomber Jacket is made with 220-Gram insulation for superior warmth
  • Water and wind resistant PU coated outer shell
  • ANSI rated Type R, Class 3 with 2-Inch reflective stripes
  • Zippered underarm vents with mesh allows for air circulation
  • Attached hood with drawstring and stoppers can be rolled into collar and can be worn with hard hats and layers
  • Cuffs feature hook and loop adjustable closures for the perfect fit
  • Storm flap with snaps protects zippered front
  • Multiple internal and external pockets plus dual mic tabs
  • Dark fabric panel on lower front and inside sleeve hides dirt
  • Machine washable
Product Specifications
  • Type: Zippered Winter Jacket with Hood
  • Application: Heat Retention
  • Special Features: ANSI Rated; Underarm Vents; 10 Pockets; Dual Mic Tabs
  • Color: High-Visibility Yellow on Top, Black on Bottom
  • Closure Type: Zipper and Snaps
  • Interior Pockets: 1
  • Exterior Pockets: 9
  • Insulated: 220 g Insulation
  • Lining Material: Polyester Taffeta
  • Removable Liner: No
  • Outer Shell Material: Polyester
  • Fabric Construction: Woven
  • Material: 100% Polyester
  • Water Resistant: Yes
  • Hooded: Yes
  • Removable Hood: No
  • Washable: Yes
  • Overall Length: 30.75” (78.1 cm)
  • Overall Height: 3'' (7.6 cm)
  • Overall Width: 25.25” (64.1 cm)
  • Chest Size: 50'' to 56'' (127 to 142.2 cm)
  • Size: XXL
  • ANSI Class: 3
  • Standard: ANSI/ISEA 107-2015 Type R Class 3
  • Weight: 3.75 lb (1.7 kg)

Specs

–
Product Type:

Jacket

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy