Apply to be a TradeMaster!
Main product image of Premium KARBN Pattern Vented Safety Helmet Class C
Magnifying glass
Hover image to zoom

Premium KARBN Pattern Vented Safety Helmet Class C

SKU:
60516
Rating:
(0)
Q&A:
(0)
Premium KARBN Pattern Vented Safety Helmet Class C
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools Premium KARBN™ Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Large adjustable vents for maximum air flow control in hot or cold weather. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors.

Product Features
  • Safety Helmets are stylish and modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite
  • Large adjustable vents, this Class C hard hat meets: ANSI Z89.1-2014 (R2019); CSA Z94.1-15 (R2020); EN397:2012+A1:2012-Lateral deformation and molten metal splash clauses
  • Front/Back/Side Impact tested per EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 clauses
  • Patent-pending accessory mounts on front and back ensure Klein Headlamps and other accessories attach securely and precisely every time; no straps or zip ties needed
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
  • 6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head
  • Detachable 4-Point padded chin strap for comfortable secure fit
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • Also available: Rechargeable Headlamp, Safety Lamp, and Cooling Fan (Cat. Nos. 56049, 56063, 60155), Sweatband, Top Pad, Chin Strap, Suspension (Cat. Nos. KHHSWTBND2, KHHTOPPAD2, CLMBRSTRP,CLMBRSPN2)
Product Specifications
  • Hat Style: Helmet
  • Type: Type 1
  • Application: Class C
  • Special Features: Adjustable Vents, Chin Strap
  • Standard: ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
  • Venting: Yes
  • Suspension: 6-Point with Removable Chin Strap
  • Suspension Adjustment: Ratchet Knob with Pivot Adjustment
  • Shell Lining: Padded, Sweat Wicking, Odor Resistant; Machine Washable
  • Accessory Slots: Front, Back and Both Sides
  • Shell Material: PC/ABS
  • Shell Color: Black with KARBN™ Hydrographic Pattern
  • Hat Size: 6.5 to 8
  • Included: Safety Helmet, User Guide
  • Material: Shell: PC/ABS; Suspension: PC/ABS and HDPE
  • Overall Length: 10.7'' (27.2 cm)
  • Overall Height: 6.2'' (15.7 cm)
  • Overall Width: 8.8'' (22.4 cm)
  • Weight: 1.25 lb (0.6 kg)

Specs

–
Product Type:

Helmet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy