Apply to be a TradeMaster!
Main product image of Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp
Magnifying glass
Hover image to zoom

Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp

SKU:
60525-KLEIN
Rating:
(1)
Q&A:
(0)
Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp
Magnifying glass
Hover image to zoom
$110.34 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets.

Product Features

  • Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
  • This ANSI Z89.1-2014 (R2019) Class E, Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection
  • ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5;
  • Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; CSA Z94.1-2015 (R2020)
  • Safety hard hat has patented accessory mounts on front and back to ensure Klein accessories attach securely and precisely; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • 6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head
  • Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on; soft neck pad pivots to clear bandana knots and ponytails
  • Detachable 4-Point padded chin strap for comfortable secure fi
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more

Product Warnings
  • Read, understand, and follow all instructions, cautions and warnings attached to and/or packed with all Safety Helmets and Accessories before each use. Failure to follow these warnings and instructions may result in serious bodily injury or death.

Specs

–
Product Type:

Helmet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Super Comfortable And Light Is Convenient

Love This For Safety. Especially Paired With The Klein Mask. Super Comfortable Fit! Especially Like The Rechargeable Headlamp And The Clip So When You Are Working On Ladders You Do Not Need To Worry About It Falling Off Your Head.
Ryan The Electrician
Phoenixville, PA
9 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy