Apply to be a TradeMaster!
Main product image of Face Shield Lens Replacement for Full Brim Hart Hat (Clear)
Magnifying glass
Hover image to zoom

Face Shield Lens Replacement for Full Brim Hart Hat (Clear)

SKU:
60530-KLEIN
Rating:
(0)
Q&A:
(0)
Face Shield Lens Replacement for Full Brim Hart Hat (Clear)
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear

Description

–
Klein Tools Face Shields combine safety, comfort, fit and convenience. High-impact tested with proper coverage to protect from small to large objects. Lightweight construction, low profile designs (clear, tinted and mesh models) specifically fit safety helmets, cap style and full brim hard hats. Secure attachment to universal mounts; adjustable modular design works with hearing protection and headlamps. High-optical quality; anti-fog and scratch resistant coatings ensure enhanced visibility.

Features:
  • Replacement Face Shield Lens has superior impact protection and is tested to the latest ANSI Z87.1+ (2020), CSA Z94.3-20 standards
  • Designed with lightweight materials and proper balance to reduce neck fatigue
  • Optical Class-1 lens tested for minimal distortion, ensuring uncompromised vision with high clarity
  • Wide lens, full face, wrap-around design to match and maintain low profile for proper coverage
  • Premium Anti-fog, UV and durable scratch resistant coatings for use in variety of demanding environments
  • Replacement lens for SKUs 60528 and 60529 (NOTE: SKU: 60475 replacement frame sold separately)

Safety Warning:
  • Read all instructions and warnings before using this product. Failure to follow these instructions and warnings may result in serious personal injury including blindness or death.

Specs

–
Product Type:

Replacement

Face Shield

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy