Apply to be a TradeMaster!
Main product image of Foam Earplugs (50 Pack)
Magnifying glass
Hover image to zoom

Foam Earplugs (50 Pack)

SKU:
6054050
Rating:
(0)
Q&A:
(0)
Foam Earplugs (50 Pack)
Magnifying glass
Hover image to zoom
$13.18 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Overview
Klein Tools Foam Earplugs, 50-Pair, help reduce exposure to hazardous noise and other loud environments. The soft disposable foam design conforms to the ear canal for optimal comfort and a snug fit. Tested in accordance with ANSI S3.19-1974 standards. Noise Reduction Rating (NRR) 33 decibels. Dispensing Box includes a 50-Pack of wrapped pairs of earplugs. Also available in convenient 10-Pair resealable pouch.

Product Features
  • Noise reduction rating (NRR) of 33 decibels
  • Dispensing Box is a 50-Pack of earplugs wrapped in pairs
  • Soft foam for comfortable, all-day wear
  • Designed to fit a wide range of ear canals
  • Disposable and latex-free
  • Easy insertion and removal
  • Self-dispensing box offers easy access and clean, easy storage
Product Specifications
  • Type: Foam Earplug
  • Application: Hearing Protection
  • Special Features: Noise Reduction Rating of 33 Decibels
  • Size: Universal
  • Noise Reduction Rating: 33 dB
  • Shape: Cylinder
  • Insertion Method: Roll-Down
  • Color: Orange
  • Standard: ANSI S3.19 - 1974
  • Material: Polyurethane Foam

Specs

–
Product Type:

Ear Plugs

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy