Apply to be a TradeMaster!
Main product image of Safety Helmet, Type-2, Non-Vented Class E, White
Magnifying glass
Hover image to zoom

Safety Helmet, Type-2, Non-Vented Class E, White

SKU:
60564-KLEIN
Rating:
(0)
Q&A:
(0)
Safety Helmet, Type-2, Non-Vented Class E, White
Magnifying glass
Hover image to zoom
$90.24 each
In Stock
In Stock
Get 3 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets.

Product Features

  • Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
  • This ANSI Z89.1-2014(R2019) Class E Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection
  • ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5;
  • Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; CSA Z94.1-2015 (R2020)
  • Safety hard hat has patented accessory mounts on front and back to ensure Klein accessories attach securely and precisely, every time; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • 6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head
  • Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on; soft neck pad pivots to clear bandana knots and ponytails
  • Detachable 4-Point padded chin strap for comfortable secure fit
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more

Product Warnings
  • Read, understand, and follow all instructions, cautions and warnings attached to and/or packed with all Safety Helmets and Accessories before each use. Failure to follow these warnings and instructions may result in serious bodily injury or death.

Specs

–
Product Type:

Helmet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy