Apply to be a TradeMaster!
Main product image of Knit Dipped Gloves, Cut Level A1, Touchscreen, Medium, 2-Pair
Magnifying glass
Hover image to zoom

Knit Dipped Gloves, Cut Level A1, Touchscreen, Medium, 2-Pair

SKU:
60580-KLEIN
Rating:
(0)
Q&A:
(0)
Knit Dipped Gloves, Cut Level A1, Touchscreen, Medium, 2-Pair
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools Knit Dipped Cut 1 Gloves are the ideal everyday glove for any job that requires maximum dexterity and light hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The nylon-spandex knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.

Product Features

  • Work Gloves with Nylon-Spandex knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
  • Combination of nitrile coating and nylon-spandex knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity
  • Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
  • ANSI A1 cut resistance offers a light amount of protection
  • Touchscreen capable fingertips allow for all day connection and protection
  • Seamless knit cuff offers a snug, comfortable fit
  • Machine Washable

Product Warnings
  • Gloves should not be worn when there is a risk of entanglement by moving part or machines.
  • Not Flameproof or fire retardant. DO NOT expose to open flame or sparks.

Specs

–
Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy