Apply to be a TradeMaster!
Main product image of Cut Level A2 Knit Dipped Work Gloves (Large, 2 Pairs)
Magnifying glass
Hover image to zoom

Cut Level A2 Knit Dipped Work Gloves (Large, 2 Pairs)

SKU:
60585
Rating:
(0)
Q&A:
(0)
Cut Level A2 Knit Dipped Work Gloves (Large, 2 Pairs)
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Color
Gray/Black
Product Highlight: Material
Polyethylene, Nitrile

Description

–
Features
  • Work Gloves with HPPE knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
  • Combination of nitrile coating and HPPE knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity
  • Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
  • ANSI A2 cut resistance offers a moderate amount of protection
  • Touchscreen capable fingertips allow for all day connection and protection
  • Seamless knit cuff offers a snug, comfortable fit
  • Machine washability makes these gloves easy to maintain and care for

Specs

–
Product Type:

Gloves

Size:

Large

Color:

Gray/Black

Material:

Polyethylene

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy