Apply to be a TradeMaster!
Main product image of General Purpose Gloves (Large)
Magnifying glass
Hover image to zoom

General Purpose Gloves (Large)

SKU:
60596
Rating:
(0)
Q&A:
(0)
General Purpose Gloves (Large)
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Spandex, Suede
Product Highlight: Color
Gray/Black, Orange

Description

–
Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.

Product Features
  • Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day
  • Soft suede palm offers durability and abrasion resistance needed on most jobsites
  • Flexible back of hand knit fabric improves dexterity and flexibility making these gloves comfortable and breathable
  • Hook and loop wrist strap and strong TPR pull tab for easy on and off
  • Stretch knit fabric through knuckles and fingers
  • Breathable, comfortable work gloves designed for everyday tasks
  • Machine washable for easy care and maintenance
Product Specifications
  • Type: Work Glove
  • Application: Wire Pulling
  • Special Features: Touchscreen Fingertip Fabric
  • Overall Length: 5'' (12.7 cm)
  • Overall Height: 11.5'' (29.2 cm)
  • Overall Width: 2'' (5.1 cm)
  • Material: Spandex, Suede
  • Color: Black, Orange, Grey
  • Size: Large
  • Gender: Unisex
  • Cuff: Hook and Loop
  • Contains Latex: No
  • Knuckle Strap Protection: No
  • Lined: No
  • Thickness: 1'' (2.5 cm)
  • Insulated: No
  • Heat Resistant: No
  • Water Resistant: No
  • Spandex/Stretchable Back: Yes
  • Reinforced Palm/Palm Pad: Suede
  • Powdered/Powder Free: No
  • Thumb Patch: Yes
  • Anti-Slip Grip: No
  • Safety Features: No
  • Machine Washable: Yes
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Spandex

Suede

Color:

Gray/Black

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy