Apply to be a TradeMaster!
Main product image of Flame-Resistant Welding Jacket w/ Removable Welding Sleeves - XL (Black)
Magnifying glass
Hover image to zoom

Flame-Resistant Welding Jacket w/ Removable Welding Sleeves - XL (Black)

SKU:
60789
Rating:
(0)
Q&A:
(0)
Flame-Resistant Welding Jacket w/ Removable Welding Sleeves - XL (Black)
Magnifying glass
Hover image to zoom
$57.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Orange, Black
Product Highlight: Size
XL
Product Highlight: Height (Inches)
34" Height
Product Highlight: Length (Inches)
27" Length
Product Highlight: Width (Inches)
1" Width
Product Highlight: Material
Flame Resistant Cotton Twill

Description

–
Klein Tools' Short Sleeve Welding Jacket with removable welding sleeves is ASTM F1506 Sec. 7.6 compliant. The back of the jacket features a breathable FR mesh for added air flow. Welding sleeves offer flexibility to remove sleeves or use alternate sleeve type. Adjustable metal snap-button collar offer the end user a proper fit and protection from sparks and weld spatter. The jacket includes interior pockets.

Features
  • Flame-resistant welding jacket and removable sleeves made from 100-Percent cotton twill, compliant to ASTM F1506 Sec. 7.6
  • Breathable FR mesh on back of jacket improves air flow and offers added comfort when working in hot environments
  • Allows convenient removability of sleeves as needed, replacement of worn sleeves or upgrade to leather sleeves without the need to replace the whole jacket
  • Adjustable collar with three button options for a comfortable and secure fit
  • Wide and deep interior pockets for protected storage
  • Additional FR cotton flap behind metal snap-buttons protects user from direct contact from heat
  • Welding jacket and welding sleeves are machine washable

Specs

–
Color:

White

Orange

Black

Size:

XL

Product Type:

Outerwear

Height (Inches):

34"

Features:

Removable Sleeves

Length (Inches):

27"

Width (Inches):

1"

Application:

Tools

Pockets:

2

Material:

Flame Resistant Cotton Twill

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy