Apply to be a TradeMaster!
Main product image of Rechargeable Heated Work Glove Liners and Level 1 Knit Dipped Gloves (2XL)
Magnifying glass
Hover image to zoom

Rechargeable Heated Work Glove Liners and Level 1 Knit Dipped Gloves (2XL)

SKU:
60795
Rating:
(0)
Q&A:
(0)
Rechargeable Heated Work Glove Liners and Level 1 Knit Dipped Gloves (2XL)
Magnifying glass
Hover image to zoom
$129.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
2XL
Product Highlight: Material
Spandex, Polyester

Description

–
Klein Tools Heated Glove Liners are designed to be worn under work gloves to provide warmth to the hands when working in the cold. Powered by rechargeable replaceable batteries for low and high heat settings, these low-profile flexible liners help maintain dexterity while hugging the hand to provide focused heat to the fingertips, outer hand and wrist area.

  • Glove liners have focused heat zones on finger tips, outer hand for maximum effectiveness
  • Adjustable heat settings are High (up to three hours) and Low (up to eight hours) for customizable comfort
  • Stretchable, breathable spandex fabric is touchscreen compatible
  • Designed to fit under knit dipped, leather or general purpose work gloves
  • Extended cuff to provide coverage to upper hand area

Specs

–
Product Type:

Liner

Color:

Black

Size:

2XL

Material:

Spandex

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy