Apply to be a TradeMaster!
Main product image of Leather Flame-Resistant Welding Sleeves (Brown)
Magnifying glass
Hover image to zoom

Leather Flame-Resistant Welding Sleeves (Brown)

SKU:
60834
Rating:
(0)
Q&A:
(0)
Leather Flame-Resistant Welding Sleeves (Brown)
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Split Cowhide Leather
Product Highlight: Color
Brown
Product Highlight: Width (Inches)
1" Width
Product Highlight: Size
One Size Fits Most
Product Highlight: Height (Inches)
21" Height

Description

–
Klein Tools' Leather Welding Sleeves are designed for welding to help protect users from sparks and weld spatter. Sleeves feature elastic cuffs on each end to provide a comfortable and secure fit. Made with flame-resistant material; compliant with ASTM F1506 Sec. 7.6. Sleeves can be worn with Klein Tools' Short Sleeve Welding Jackets, (Cat. Nos. 60788, 60789); sold separately.

Features
  • Leather Welding Sleeves are made of flame-resistant material compliant with ASTM F1506 Sec. 7.6
  • Elastic arm cuffs provide a secure fit
  • Sleeves offers protection from weld spatter and sparks
  • 21-Inch sleeves provide maximum arm coverage
  • Compatible with Klein Tools' Short Sleeve Welding Jackets (Cat. Nos. 60788, 60789); sold separately
  • Durable sleeves come in a pair and one size fits most
  • Cotton Welding Sleeves also available for purchase (Cat. No. 60845); sold separately

Specs

–
Material:

Split Cowhide Leather

Color:

Brown

Width (Inches):

1"

Size:

One Size Fits Most

Height (Inches):

21"

Product Type:

Outerwear

Application:

Tools

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy