Apply to be a TradeMaster!
Main product image of Cut Level A4 Winter Knit Dipped Gloves, Touchscreen Capable (Large)
Magnifying glass
Hover image to zoom

Cut Level A4 Winter Knit Dipped Gloves, Touchscreen Capable (Large)

SKU:
60839-KLEIN
Rating:
(0)
Q&A:
(0)
Cut Level A4 Winter Knit Dipped Gloves, Touchscreen Capable (Large)
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic, Nylon, Spandex, Latex
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

–
Klein Tools Winter Knit Dipped Gloves are the ideal everyday glove for any job that requires high dexterity and moderate hand protection while keeping hands warm with acrylic brushed fleece inner liner. The Winter Knit Dipped Gloves have touchscreen capabilities that allow users to stay connected without taking their gloves off. These gloves will help keep your hands clean, safe and warm all while offering a significant amount of cut resistance.

Features:
  • Work gloves with acrylic brushed fleece inner liner keeps end users warm throughout the entire winter
  • Tear and abrasion resistant while still maintaining flexibility for great dexterity
  • Sandy latex dip coating provides superior grip in all conditions (dry, oily and wet)
  • Gloves have an ANSI A4 cut resistance rating
  • Knit dipped gloves keep you connected and protected with touchscreen capable fingertips
  • Seamless knit cuff for comfortable fit
  • Cut resistant gloves are machine washable

Safety Warning:
  • Gloves should not be worn when there is a risk of entanglement by moving part or machines.
  • Not Flameproof or fire retardant. DO NOT expose to open flame or sparks.

Specs

–
Material:

Acrylic

Nylon

Spandex

Latex

Size:

Large

Color:

Black

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy