Apply to be a TradeMaster!
Main product image of Flame-Resistant Welding Cap (Orange/Black)
Magnifying glass
Hover image to zoom

Flame-Resistant Welding Cap (Orange/Black)

SKU:
60898
Rating:
(0)
Q&A:
(0)
Flame-Resistant Welding Cap (Orange/Black)
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
98% FR Cotton, 2% Other
Product Highlight: Length (Inches)
8" Length
Product Highlight: Height (Inches)
12" Height
Product Highlight: Color
Orange, Black
Product Highlight: Size
7 to 8
Product Highlight: Width (Inches)
.5" Width

Description

–
Klein Tools' Welding Cap is made from flame-resistant cotton; compliant per ASTM F1506 Sec. 7.6. This cap is designed with a wide neck bill to help protect users from sparks and weld spatter. The internal elastic band helps to ensure a proper and secure fit. Welding Cap is constructed with top and front sweat absorbing padding to ensure lasting comfort. Comes with accessible soapstone holder on neck bill.

Features
  • Welding Cap constructed with flame-resistant cotton for comfort and protection
  • Wide neck bill to provide protection from sparks to the back of the neck
  • Internal elastic band to ensure correct fit
  • Padded sweat band for long-term comfort and absorption
  • Inner top and front of cap have padding for added comfort
  • Soapstone holder on neck bill
  • Welding cap is machine washable

Specs

–
Material:

98% FR Cotton, 2% Other

Length (Inches):

8"

Height (Inches):

12"

Color:

Orange

Black

Size:

7 to 8

Product Type:

Hard Hat

Application:

Tools

Width (Inches):

.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy