Apply to be a TradeMaster!
Main product image of TIG Welding Gloves (Large)
Magnifying glass
Hover image to zoom
TIG Welding Gloves (Large)
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Material
Cowhide Leather
Product Highlight: Size
Large

Description

–
Klein Tools engineered the TIG Welding Gloves for professional welders who demand precision and protection. The full grain cowhide leather construction delivers exceptional dexterity for welding tasks while providing reliable heat resistance. The wide split cowhide cuff fits over welding sleeves and jackets, safeguarding against sparks and weld spatter, while the Kevlar aramid thread stitching throughout provides higher strength and added durability to enhance the lifespan of the glove.

  • TIG welding gloves with full grain cowhide leather palm and fingers deliver superior dexterity for precise torch control during welding
  • Wide split cowhide leather cuff provides comprehensive protection from sparks and spatter while fitting comfortably over welding sleeves and jacket
  • Flame-resistant cotton lined cuff enhances heat resistance and comfort for extended welding sessions
  • Reinforced outer wrist adds durability and comfort
  • Kevlar aramid thread stitching provides flame-resistance and exceptional durability for professional-grade performance

Specs

–
Color:

Orange

Black

Material:

Cowhide Leather

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy