Apply to be a TradeMaster!
Main product image of MIG Welding Gloves (Large)
Magnifying glass
Hover image to zoom

MIG Welding Gloves (Large)

SKU:
60914
Rating:
(0)
Q&A:
(0)
MIG Welding Gloves (Large)
Magnifying glass
Hover image to zoom
$25.99 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Size
Large
Product Highlight: Material
Cowhide Leather

Description

–
The MIG Welding Gloves were designed for professional welders who face the intense conditions of MIG and stick welding. Split cowhide leather construction provides robust protection against the heavy spark and spatter exposure typical in welding environments, while the flame-resistant fleece lining throughout the entire glove delivers superior heat resistance and comfort for all-day wear. Strategic reinforcement on the palm, thumb, and index finger ensures durability in high-wear areas.

  • MIG welding gloves with split cowhide leather construction throughout provides maximum heat resistance for high-intensity MIG and stick welding
  • Flame-resistant fleece liner delivers superior heat protection and enhanced comfort during extended welding sessions
  • Wide split cowhide cuff offers comprehensive protection from heavy spark and spatter exposure while fitting over welding sleeves and jacket
  • Reinforced palm, thumb, and index finger construction withstands the demanding wear patterns of MIG welding applications
  • Kevlar aramid thread stitching provides flame-resistance and exceptional durability for professional-grade performance

Specs

–
Color:

Black

Orange

Size:

Large

Product Type:

Gloves

Material:

Cowhide Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy