Shop Klein Tools Limited Time Promotion
Main product image of Multi-Cable Cutter Klein-Kurve, 63020
Magnifying glass
Hover image to zoom

Multi-Cable Cutter Klein-Kurve, 63020

SKU:
63020-KLEIN
Rating:
(0)
Q&A:
(0)
Multi-Cable Cutter Klein-Kurve, 63020
Magnifying glass
Hover image to zoom
$44.66 each
In Stock
In Stock
Get 34 Thu, Oct 15 - Fri, Oct 16

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.
  • Made in USA with hardened steel precision-ground cutting blades for long life
  • Copper curved cutter cleanly cuts round copper cable without compression or frayed ends
  • Anvil cutter for solid and stranded copper wire up to 12 AWG and stainless steel up to .032-Inch (0.8 mm) diameter
  • Mild steel cutter for conductors up to .080-Inch (2 mm) diameter
  • Curved cutter for solid and stranded copper wire up to 8 AWG, multi-conductor cable up to 1/2-Inch (13 mm) diameter and coaxial cable RG-6 Quad, RG-59, and RG-62
  • New lock design prevents accidental locking or loosening over time
  • Double-dipped grips for comfort
  • Coil spring provides fast self-opening action
  • Holes for looping and bending wire
  • Not for CCS coax cable

Specs

–
Product Type:

Cable Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy