Apply to be a TradeMaster!
Main product image of 3-1/2" Cushion-Grip Scratch Awl (7-7/8" Long)
Magnifying glass
Hover image to zoom

3-1/2" Cushion-Grip Scratch Awl (7-7/8" Long)

SKU:
650-KLEIN
Rating:
(0)
Q&A:
(0)
3-1/2" Cushion-Grip Scratch Awl (7-7/8" Long)
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-7/8" Length

Description

–
From Klein Tools, the heavy-duty Cushion-Grip Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Klein's high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.

Features
  • Professional, heavy-duty, hard-pointed awl scribes metal, starts screw holes, performs a variety of piercing and punching jobs
  • Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement
  • Internal flanges provide solid shank anchor
  • Cushion-Grip handle allows for greater comfort
  • Made in USA

Specifications:
  • Type: Awl
  • Application: To Perform Variety of Piercing and Punching Jobs
  • Overall Length: 7.875'' (20 cm)
  • Shank Length: 3.5'' (8.9 cm)
  • Handle Color: Black/Yellow
  • Handle Type: Cushion-Grip
  • Weight: 4 oz (113 g)

Specs

–
Product Type:

Scratch Awl

Shank Length:

3-1/2"

Length (Inches):

7-7/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy