Apply to be a TradeMaster!
Main product image of 3 Piece Impact Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom
3 Piece Impact Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom
$9.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2", 3/8"
Product Highlight: Material
Alloy Steel

Description

–
Klein Tools 3-Inch Impact Socket Adapter Set includes 1/4, 3/8, and 1/2-Inch square drive sizes for quick conversion from impact drivers to sockets. The knurled grip provides steady handling, even with oily or gloved hands, while the high-visibility orange band makes it easy to spot in a tool bag or dimly lit jobsites.

  • 3-Piece set includes 1/4, 3/8, and 1/2-Inch square drive socket adapters, 3-Inch extension for better socket access
  • Impact-ready performance built to withstand heavy-duty applications and long impact driver use
  • Knurled grip provides control and precision to quickly set fasteners by hand
  • High-visibility orange band and bold size markings for quick identification and to prevent tool loss
  • Reliable ball detent design holds sockets firmly in place during demanding applications

Specs

–
Material:

Alloy Steel

Size:

1/4"

1/2"

3/8"

Product Type:

Socket Set

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy