Apply to be a TradeMaster!
Main product image of 4 Piece Impact Driver and Socket Extension Bar Set (3/8" & 1/2")
Magnifying glass
Hover image to zoom
4 Piece Impact Driver and Socket Extension Bar Set (3/8" & 1/2")
Magnifying glass
Hover image to zoom
$29.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8"
Product Highlight: Material
Alloy Steel
Product Highlight: Finish
Black Oxide

Description

–

Klein Tools Impact Socket Extension Set includes 6-inch extension bars in 3/8-inch and 1/2-inch square drives. Designed to provide greater access for sockets in hard-to-reach applications, each extension features a knurled grip for superior control. High-visibility orange bands help prevent loss on job sites, while impact-ready performance is built to withstand heavy-duty use with drivers and wrenches.


  • 4-Piece set includes two 3/8-Inch and two 1/2-Inch extension bars, 6-Inch long for extended reach
  • Impact-ready performance built to withstand heavy-duty applications with drivers and wrenches
  • Knurled grip textured shaft provides superior control
  • High visibility orange band and bold size markings for quick identification and to prevent tool loss
  • Ball detent retention system holds sockets firmly in place during demanding professional applications

Specs

–
Size:

1/2"

3/8"

Product Type:

Driver Bit Set

Socket Set

Material:

Alloy Steel

Finish:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy