Apply to be a TradeMaster!
Main product image of 3-1/2" Demolition Scratch Awl (7-4/5" Long)
Magnifying glass
Hover image to zoom

3-1/2" Demolition Scratch Awl (7-4/5" Long)

SKU:
650DD-KLEIN
Rating:
(0)
Q&A:
(0)
3-1/2" Demolition Scratch Awl (7-4/5" Long)
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-4/5" Length
Product Highlight: Material
Metal

Description

–
Demolition Scratch Awl

Klein's Demolition Scratch Awl/Punch is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

Features
  • Scribes metal, starts screw holes and performs a variety of piercing and punching jobs
  • Plated metal strike cap protects handle from hammer blows
  • Cushion-Grip handle for comfort and torque
  • Heat treated blade runs length of handle to strike cap to transfer force
  • Made in the USA

Specifications:
  • Type: Awl
  • Application: Prying and Chiseling
  • Overall Length: 7.875'' (20 cm)
  • Material: Heat-Treated Metal
  • Shank Length: 3.5'' (8.9 cm)
  • Handle Color: Black/Yellow
  • Handle Type: Cushion-Grip
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Scratch Awl

Shank Length:

3-1/2"

Length (Inches):

7-4/5"

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy