Apply to be a TradeMaster!
Main product image of 9 Piece KNECT Deep-Well 3/8" Drive Impact Socket Set, SAE
Magnifying glass
Hover image to zoom

9 Piece KNECT Deep-Well 3/8" Drive Impact Socket Set, SAE

SKU:
65109IMPCT
Rating:
(0)
Q&A:
(0)
9 Piece KNECT Deep-Well 3/8" Drive Impact Socket Set, SAE
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Cr-Mo Steel
Product Highlight: Finish
Manganese Phosphate

Description

–

This 9-piece SAE deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 3/4-Inch. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes two adapters and a MODbox accessory case for compact, modular storage.


  • 9-piece SAE socket set contains most common standard deep-well impact socket sizes up to 3/4-Inch
  • Optimized wall thickness on the deep-well impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Includes a 3-Inch long impact adapter which allows the socket to be used with a 1/4-Inch impact driver

Included:

(1) 1/4" Hex to 3/8'"Square Adapter, (1) 2-1/2" KNECT Extension, (7) SAE Impact Sockets, (1) Case

Specs

–
Product Type:

Driver Bit Set

Socket Set

Size:

3/8"

Material:

Cr-Mo Steel

Finish:

Manganese Phosphate

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy