Apply to be a TradeMaster!
Main product image of KNECT 1/2" Drive Deep Well Impact Socket Set, 23 Piece, SAE
Magnifying glass
Hover image to zoom

KNECT 1/2" Drive Deep Well Impact Socket Set, 23 Piece, SAE

SKU:
65111IMPCT
Rating:
(0)
Q&A:
(0)
KNECT 1/2" Drive Deep Well Impact Socket Set, 23 Piece, SAE
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This 14-Piece impact socket set features color-coded sockets in sizes 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1-Inch. Each impact socket provides increased reach and additional depth for longer bolts. Also comes in a compact, modular storage system that is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Socket Set contains most common standard deep-well impact socket sizes up to 1-Inch
  • Deep-well slim profile impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Klein KNECT (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECT (M) Pass Through Socket Wrench
  • Clearly stamped size markings with white in-fill and a color-coded ring ensure easy socket size identification
  • Includes a 3-Inch (7.6 cm) long 1/2-Inch drive impact adapter which allows the socket to be used with a 1/4-Inch impact driver
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Size:

7/16"

5/8"

3/4"

3/8"

15/16"|1"

7/8"

1/2"

13/16"

9/16"

11/16"

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy