Apply to be a TradeMaster!
Main product image of KNECT 1/2" Drive Deep Well Impact Socket Set, 14 Piece, Metric
Magnifying glass
Hover image to zoom

KNECT 1/2" Drive Deep Well Impact Socket Set, 14 Piece, Metric

SKU:
65111IMPCTM
Rating:
(0)
Q&A:
(0)
KNECT 1/2" Drive Deep Well Impact Socket Set, 14 Piece, Metric
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This 14-Piece impact socket set features color-coded sockets in sizes 10 mm, 12 mm, 13 mm,14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, and 24 mm. Each impact socket provides increased reach and additional depth for longer bolts. Also comes in a compact, modular storage system that is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Socket Set contains most common metric deep-well impact socket sizes up to 24 mm
  • Deep-well slim profile impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Klein KNECT (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECT (M) Pass Through Socket Wrench
  • Clearly stamped size markings with white in-fill and a color-coded ring ensure easy socket size identification
  • Includes a 3-Inch (7.6 cm) long 1/2-Inch drive impact adapter which allows the socket to be used with a 1/4-Inch impact driver
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Size:

21mm

24mm

19mm

12mm

13mm

14mm

22mm

18mm

17mm

10mm

15mm

Product Type:

Socket

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy