Apply to be a TradeMaster!
Main product image of 23 Piece KNECT Deep-Well 3/8" Drive Socket Set, SAE and Metric
Magnifying glass
Hover image to zoom

23 Piece KNECT Deep-Well 3/8" Drive Socket Set, SAE and Metric

SKU:
65121IMPCT
Rating:
(0)
Q&A:
(0)
23 Piece KNECT Deep-Well 3/8" Drive Socket Set, SAE and Metric
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Cr-Mo Steel
Product Highlight: Finish
Manganese Phosphate

Description

–

This 23-piece SAE and metric deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 13/16-Inch and 19 mm. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes three adapters and a MODbox accessory case for compact, modular storage.


  • 23-piece SAE and metric socket set contains most common standard deep-well impact socket sizes up to 13/16-Inch and 19 mm
  • Optimized wall thickness on the deep-well impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Includes a 3-Inch long impact adapter which allows the socket to be used with a 1/4-Inch impact driver

Included:

(1) 1/4" Hex to 3/8" Square Adapter, (1) 6" and (1) 3" KNECT Extension, (9) SAE Impact Sockets, (11) Metric Impact Sockets, (1) Case

Specs

–
Material:

Cr-Mo Steel

Size:

3/8"

Product Type:

Socket Set

Driver Bit Set

Finish:

Manganese Phosphate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy