Apply to be a TradeMaster!
Main product image of KNECT 1/2" Deep Impact Socket, 28 Piece, 65123HD
Magnifying glass
Hover image to zoom

KNECT 1/2" Deep Impact Socket, 28 Piece, 65123HD

SKU:
65123HD
Rating:
(0)
Q&A:
(0)
KNECT 1/2" Deep Impact Socket, 28 Piece, 65123HD
Magnifying glass
Hover image to zoom
$169.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • 28-Piece socket set features both SAE (3/8-inch to 1-inch) and metric (10mm to 24mm) deep-well impact sockets for universal compatibility
  • Deep-well sockets feature an optimized wall thickness and hex pocket depth to maximize access and socket engagement under high torque applications
  • Long lasting, industry-standard color-coded painted rings and bold stamped size markings with high contrast white paint infill to quickly identify socket sizes
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Includes a 3-Inch long impact adapter which allows the socket to be used with a 1/4-Inch impact driver

Specs

–
Size:

3/8"

3/4"

21mm

11mm

1"

14mm

10mm

1/2"

17mm

15mm

22mm

11/16"

18mm

15/16"

5/8"

24mm

7/8"

13mm

16mm

13/16"

7/16"

19mm

9/16"

12mm

Material:

Steel

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy