Apply to be a TradeMaster!
Main product image of KNECT 3/8" Deep/Shallow Socket Set, 44 Piece Set, 65148HD
Magnifying glass
Hover image to zoom

KNECT 3/8" Deep/Shallow Socket Set, 44 Piece Set, 65148HD

SKU:
65148HD
Rating:
(0)
Q&A:
(0)
KNECT 3/8" Deep/Shallow Socket Set, 44 Piece Set, 65148HD
Magnifying glass
Hover image to zoom
$159.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • 44-Piece socket collection features both deep-well and shallow profiles in SAE (5/16-Inch to 3/4-Inch) and metric (8 mm to 19 mm) sizes for universal application
  • Socket set combines deep-well sockets for recessed fasteners with shallow sockets optimized for tight spaces
  • Long lasting, industry-standard color-coded painted rings and bold stamped size markings with high contrast white paint infill to quickly identify socket sizes
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Includes 3-Inch adapter for 1/4-Inch impact drivers, plus 3-Inch and 6-Inch extensions for enhanced reach and versatility

Specs

–
Size:

5/8"

19mm

11mm

3/4"

9mm

14mm

13mm

8mm

15mm

3/8"

11/16"

12mm

7/16"

1/2"

17mm

5/16"

10mm

16mm

9/16"

18mm

Material:

Steel

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy