Apply to be a TradeMaster!
Main product image of 13 Piece Knurled Hex Bit Socket Set, SAE
Magnifying glass
Hover image to zoom

13 Piece Knurled Hex Bit Socket Set, SAE

SKU:
65213HEX
Rating:
(0)
Q&A:
(0)
13 Piece Knurled Hex Bit Socket Set, SAE
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex

Description

–
The Klein Tools 13-Piece Knurled Hex Bit Socket Set features 1/4, 3/8, and 1/2-Inch drive SAE hex bit sockets are optimized for driving applications. Knurling at base of socket allows for greater grip when starting fasteners by hand. Set contains the most common hex bit sizes.

Features:
  • Hex Bit Socket Set contains 5/64-Inch through 9/16-Inch hex bit sockets
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Sping-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

3/8"

5/64"

9/32"

3/16"

7/16"

5/32"

9/16"

1/2"

1/8"

5/16"

7/32"

1/4"

3/32"

Bit Type:

Hex

Product Type:

Socket

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy