Apply to be a TradeMaster!
Main product image of 13 Piece Knurled Hex Bit Socket Set, Metric
Magnifying glass
Hover image to zoom

13 Piece Knurled Hex Bit Socket Set, Metric

SKU:
65213HEXM
Rating:
(0)
Q&A:
(0)
13 Piece Knurled Hex Bit Socket Set, Metric
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex

Description

–
The Klein Tools 13-Piece Knurled Hex Bit Socket Set features 1/4, 3/8, and 1/2-Inch drive metric hex bit sockets that are optimized for driving applications. Knurling at base of socket allows for greater grip when starting fasteners by hand. It contains the most common metric hex bit sizes.

Features:
  • Metric Hex Bit Set includes essential bit socket sizes 2 mm through 14 mm housed in a MODbox case
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Sping-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

7mm

1/2"

10mm

9mm

1/4"

2.5mm

5mm

6mm

12mm

4.5mm

3mm

2mm

3/8"

4mm

8mm

14mm

Product Type:

Socket

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy