Apply to be a TradeMaster!
Main product image of 13 Piece Knurled Torx Hex Bit Socket Set, Metric
Magnifying glass
Hover image to zoom

13 Piece Knurled Torx Hex Bit Socket Set, Metric

SKU:
65213TX
Rating:
(0)
Q&A:
(0)
13 Piece Knurled Torx Hex Bit Socket Set, Metric
Magnifying glass
Hover image to zoom
$29.98 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2", 3/8"
Product Highlight: Material
Steel

Description

–
The Klein Tools 13-Piece Knurled TORX Bit Socket Set features 1/4, 3/8, and 1/2-Inch drive hex bit sockets that are optimized for driving applications. Knurling at base of socket allows for greater grip when starting fasteners by hand. It contains the most common metric TORX bit sizes.

Features:
  • TORX Bit Set includes essential bit socket sizes T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 housed in a MODbox case
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Spring-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Bit Type:

Torx T27

Torx T60

Torx T50

Torx T15

Torx T30

Torx T10

Torx T40

Torx T20

Torx T55

Torx T45

Torx T8

Torx T25

Torx T47

Size:

1/4"

1/2"

3/8"

Product Type:

Socket

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy