Apply to be a TradeMaster!
Main product image of 16 Piece Long Hex Bit Socket Set, SAE and Metric
Magnifying glass
Hover image to zoom
16 Piece Long Hex Bit Socket Set, SAE and Metric
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Chrome, Black Phosphate
Product Highlight: Material
Steel, Chrome-Vanadium

Description

–
The Klein Tools 16-Piece Long Hex Bit Socket Set features SAE and metric sizes from 5/32-Inch to 1/2-Inch and 4 mm to 12 mm, with long hex bits for extra clearance in tight spaces. Knurling on the socket base ensures a strong grip for hand-starting fasteners, while bold stamped size markings allow for quick identification. The included MODbox accessory case is stackable and MODbox compatible, offering seamless storage and organization.

  • Socket set includes 5/32-Inch through 1/2-Inch and 4 mm through 12 mm hex bit sockets
  • Long hex bit sockets provide additional clearance for reaching into tight spaces
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Bold stamped size markings for quick and easy size identification
  • Compact storage system is designed to nest within the MODbox system and is stackable with cases of similar design

Specs

–
Product Type:

Nut Driver

Finish:

Chrome

Black Phosphate

Material:

Steel

Chrome-Vanadium

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy