Apply to be a TradeMaster!
Main product image of Knurled Hex Bit Socket Set, SAE and Metric, '33-Pieces
Magnifying glass
Hover image to zoom

Knurled Hex Bit Socket Set, SAE and Metric, '33-Pieces

SKU:
65233HEX
Rating:
(0)
Q&A:
(0)
Knurled Hex Bit Socket Set, SAE and Metric, '33-Pieces
Magnifying glass
Hover image to zoom
$69.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Socket
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
The Klein Tools 33-Piece Knurled Hex Bit Socket Set features 1/4, 3/8, and 1/2-Inch drive hex bit sockets that are optimized for driving applications. Knurling at the base of the socket allows for greater grip when starting fasteners by hand. It contains the most common SAE and metric bit sizes.

Features:
  • Socket Set contains 5/64-Inch through 3/4-Inch and 2 mm through 19 mm hex bit sockets
  • 1/4, 3/8 and 1/2-Inch drive sizes are optimized for the specific application
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Spring-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • MODbox Case has clear lid for quick and easy tool identification, along with an embedded small parts storage tray for loose fasteners
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system


Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

14mm

15mm

3/4"

8mm

2.5mm

1/4"

7mm

7/16"

5/64"

5mm

7/32"

1/2"

12mm

3/8"

9/32"

11/16"

9/16"

1/8"

4.5mm

17mm

3mm

10mm

6mm

5/32"

3/32"

5/8"

5/16"

2mm

19mm

3/16"

9mm

Bit Type:

Hex

Socket

Product Type:

Socket

Hex Driver

Length (Inches):

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy