Apply to be a TradeMaster!
Main product image of KNECT Impact Pass Through & Deep-Well Flip Socket Set, 20 Piece, SAE
Magnifying glass
Hover image to zoom

KNECT Impact Pass Through & Deep-Well Flip Socket Set, 20 Piece, SAE

SKU:
65240
Rating:
(0)
Q&A:
(0)
KNECT Impact Pass Through & Deep-Well Flip Socket Set, 20 Piece, SAE
Magnifying glass
Hover image to zoom
$119.98 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Material
Steel

Description

–
All components of the KNECT Impact Pass Through and Deep-Well Flip Socket Set are compatible with the 90-tooth pass through ratchet, offering minimal arc swing for tight-space ratcheting. Each impact flip socket features two coaxial sockets in one. Also comes in a compact, modular storage system with a clear lid that is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT system for unlimited driving potential
  • Five deep well, color-coded, impact flip sockets, eight color-coded low profile sockets, and six adapters for maximum flexibility
  • Set includes a pass through ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16 inch deep well sockets, and 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16-Inch low-profile sockets
  • Three smallest sockets (1/4-Inch to 9/16-Inch) are stackable on 650QSAL shaft to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECT specialized square drive adapters compatible with Klein Tools Pass Through Socket Wrench (SKU: 65400) and any 3/8-Inch square drive ratchet
  • Small parts storage tray inside the case to secure loose fasteners, washers and extra bits
  • Compact, modular storage system with a clear lid is compatible with MODbox and stackable with other cases of its similar design
  • All components are compatible with the 90-tooth pass through ratchet with minimal arc swing for ratcheting in tight spaces

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Bit Type:

Hex

Size:

3/4"

9/16"

5/16"

13/16"

3/8"

1/4"

11/16"

9/32"

7/16"

1/2"

5/8"

11/32"

Material:

Steel

Product Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy