Apply to be a TradeMaster!
Main product image of KNECT Flip-16 Ratcheting Impact Flip Socket Screwdriver Set, SAE/Metric
Magnifying glass
Hover image to zoom

KNECT Flip-16 Ratcheting Impact Flip Socket Screwdriver Set, SAE/Metric

SKU:
65242
Rating:
(0)
Q&A:
(0)
KNECT Flip-16 Ratcheting Impact Flip Socket Screwdriver Set, SAE/Metric
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The Flip-16 Heavy Duty Flip Impact Socket Set features 16 SAE and metric sizes combined into 8 color coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes three adapters and comes in a compact, modular storage system with a clear lid. It is compatible with MODbox and stackable with other cases of similar design.

Features:
  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT (S) system for unlimited driving potential
  • Impact flip socket set includes 16 SAE and metric sizes combined into 8 color-coded sockets plus three adapters, socket wrench and handle
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 3/4-Inch sockets and 7 x 8, 10 x 12, 13 x 14, and 15 x 17 mm sockets
  • Ratcheting quick connect Cushion-Grip screwdriver handle and 1/4-Inch square drive socket wrench
  • Klein KNECT (S) specialized 1/4-Inch square drive adapter compatible with Klein Tools pass through socket wrench (SKU: 65300) and any 1/4-Inch square drive ratchet
  • 1/4-Inch socket has built in magnetic bit holding feature
  • Compact, modular storage system with a clear lid is compatible with MODbox and stackable with other cases of similar design

Safety Warning:
  • Always wear approved eye protection.

Specs

–
Size:

3/8"

5/16"

7/16"

8mm

10mm

15mm

5/8"

3/4"

17mm

1/4"

7mm

1/2"

13mm

9/16"

14mm

12mm

Product Type:

Screwdriver

Socket

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy