Apply to be a TradeMaster!
Main product image of KNECT (S) 1/4" Drive Socket Adapter Set and Pass Through Ratchet
Magnifying glass
Hover image to zoom

KNECT (S) 1/4" Drive Socket Adapter Set and Pass Through Ratchet

SKU:
65301ADP
Rating:
(0)
Q&A:
(0)
KNECT (S) 1/4" Drive Socket Adapter Set and Pass Through Ratchet
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Material
Chrome-Moly, Chrome-Vanadium
Product Highlight: Length (Inches)
5.97" Length

Description

–
The KNECT (S) pass through ratchet is perfect for driving hex nuts on extended threaded rods. The included 1/4-Inch square drive adapter ensures compatibility with traditional sockets, making it a must-have for any toolbox. Its compact design allows easy access in tight spaces, while the contoured handle provides a comfortable grip.

Features
  • Pass through socket wrench for driving hex nuts on extended threaded rods
  • Included 1/4-Inch square drive adapter allows for use with traditional sockets
  • Compact design with slim profile pass through head for easy access in low clearance areas
  • Easily switch between ratcheting on (clockwise) and off (counterclockwise) with clearly labeled selector switch
  • Contoured handle provides a comfortable grip


Warning
  • Always wear approved eye protection.

Specs

–
Size:

1/4"

Application:

Tools

Material:

Chrome-Moly

Chrome-Vanadium

Bit Type:

Hex

Product Type:

Socket

Includes:

Adapter

Handle

Length (Inches):

5.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy