Apply to be a TradeMaster!
Main product image of KNECT SAE Pass-Through Socket Set, 23 Piece, 65301KNECT
Magnifying glass
Hover image to zoom

KNECT SAE Pass-Through Socket Set, 23 Piece, 65301KNECT

SKU:
65301KNECT
Rating:
(0)
Q&A:
(0)
KNECT SAE Pass-Through Socket Set, 23 Piece, 65301KNECT
Magnifying glass
Hover image to zoom
$49.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • Complete KNECT starter set includes six SAE sockets, three flip sockets, seven driver bits, and four adapters
  • Pass-through socket system with slim profile head drives hex nuts on extended threaded rods with superior access
  • SAE flip sockets provide dual size design with two sizes in one socket for maximum efficiency
  • Impact-rated cold forged steel construction engineered for long lasting performance in high torque applications
  • KNECT system compatibility with multi functional adapters for enhanced versatility and tool integration

Specs

–
Material:

Steel

Product Type:

Socket Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy