Apply to be a TradeMaster!
Main product image of KNECT Quad-12 Deep-Well Heavy Duty Impact Flip Socket Set, 6 Piece, SAE
Magnifying glass
Hover image to zoom

KNECT Quad-12 Deep-Well Heavy Duty Impact Flip Socket Set, 6 Piece, SAE

SKU:
653QS
Rating:
(0)
Q&A:
(0)
KNECT Quad-12 Deep-Well Heavy Duty Impact Flip Socket Set, 6 Piece, SAE
Magnifying glass
Hover image to zoom
$59.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6.97" Length
Product Highlight: Material
Steel

Description

–
The Quad-12 deep well impact flip socket set combines 12 SAE hex sizes in 3 color-coded sockets. Small 1/4 to 7/16-Inch, medium 1/2 to 11/16-Inch, and large 3/4 to 1-Inch. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, these Quad Sockets are a compact and convenient solution for any job.

Features
  • Quad-12 deep well heavy-duty impact flip sockets contain 12 hex sizes combined into 3 color-coded sockets
  • Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
  • Heavy-duty impact sockets and adapters are made of heat treated cold forged steel for long-lasting, high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well sockets are ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
  • Store the small (1/4 to 7/16-Inch) and medium (1/2 to 11/16-Inch) Quad-sockets on the long 1/4-Inch shaft to efficiently swap between any combination of 8 hex sizes for speed on the job
  • Specialized Klein KNECT (M) square drive adapter for the large socket is compatible with Klein Tools pass through socket wrench, 3/8-Inch square drive ratchets and impact drivers

Specs

–
Size:

5/16"

7/16"

1"

11/16"

1/2"

3/8"

3/4"

13/16"

7/8"

5/8"

1/4"

9/16"

Length (Inches):

6.97"

Product Type:

Socket Set

Material:

Steel

Application:

Tools

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy