Apply to be a TradeMaster!
Main product image of KNECT Essential Pass Through Impact Socket Set, 28 Piece, SAE/Metric
Magnifying glass
Hover image to zoom

KNECT Essential Pass Through Impact Socket Set, 28 Piece, SAE/Metric

SKU:
65400KNECT
Rating:
(1)
Q&A:
(0)
KNECT Essential Pass Through Impact Socket Set, 28 Piece, SAE/Metric
Magnifying glass
Hover image to zoom
$102.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 28-Piece Essential KNECT Pass Through Impact Socket Set features a 90-tooth pass through ratchet and Cushion-Grip pass-through handle for driving hex nuts on extended threaded rod. The 1/4-Inch square drive adapter allows for use with traditional sockets. Set includes 18 SAE and metric hex bits, 4 adapters, 5 chicklet bits, pass through handle, and socket wrench.

Features:
  • 28-Piece Socket Set features: #1, #2 Phillips, 1/4-Inch slotted, #2 square, T20 TORX , and socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 to 17 mm
  • Cushion-Grip pass through screwdriver handle receives KNECT (M) sockets or adapters
  • Pass through 90-tooth socket wrench drives hex nuts on threaded rods and extended bolts, requiring only 4 degrees of swing for use in tight spaces, a 20-Percent improvement over 72-tooth ratchets
  • KNECT (M) specialized square-drive adapter allows any square-drive socket to be used on the pass through wrench
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder
  • Impact-rated adapter allows all components to be used on a 1/4-Inch impact driver
  • Compact, modular storage system is designed to nest neatly within the Klein MODbox system

Safety Warning:
  • Always wear approved eye protection
  • NOT insulated. WILL NOT protect against electrical shock
  • Do NOT use to pry or chisel

Specs

–
Size:

1/2"

11/16"

15mm

3/8"

5/8"

13mm

7/16"

10mm

17mm

5/16"

14mm

12mm

8mm

11mm

1/4"

9/16"

3/4"

Product Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

10 out of 10

I would definitely recommend a socket. I got rid of all that were in the truck because. I end up buying two I keep one for my gas bucket and one for my oil bucket maintenance is this is a game changer.
HVACPro
Boston
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy