Apply to be a TradeMaster!
Main product image of KNECT (M) 3/8" Drive Socket Adapter Set and Pass Through Ratchet
Magnifying glass
Hover image to zoom

KNECT (M) 3/8" Drive Socket Adapter Set and Pass Through Ratchet

SKU:
65408ADP
Rating:
(0)
Q&A:
(0)
KNECT (M) 3/8" Drive Socket Adapter Set and Pass Through Ratchet
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
8.38" Length
Product Highlight: Material
Chrome-Vanadium, Chrome-Moly

Description

–
The KNECT (M) 90-tooth pass through ratchet is perfect for driving hex nuts on extended threaded rods. The included 3/8-Inch square drive adapter ensures compatibility with traditional sockets, making it a must-have for any toolbox. Its compact design allows easy access in tight spaces, while the contoured handle provides a comfortable grip.

Features
  • 90-tooth pass through socket wrench for driving hex nuts on extended threaded rods
  • Included 3/8-Inch square drive adapter allows for use with traditional sockets
  • Compact design with slim profile pass through head for easy access in low clearance areas
  • Easily switch between ratcheting on (clockwise) and off (counterclockwise) with clearly labeled selector switch
  • Contoured handle provides a comfortable grip


Warning
  • Always wear approved eye protection.

Specs

–
Includes:

Adapter

Handle

Application:

Tools

Product Type:

Socket

Length (Inches):

8.38"

Size:

3/8"

Bit Type:

Hex

Material:

Chrome-Vanadium

Chrome-Moly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy