Apply to be a TradeMaster!
Main product image of KNECT Complete Impact Pass Through & Flip Socket Set, 39 Piece, SAE/Metric
Magnifying glass
Hover image to zoom

KNECT Complete Impact Pass Through & Flip Socket Set, 39 Piece, SAE/Metric

SKU:
65500KNECT
Rating:
(0)
Q&A:
(0)
KNECT Complete Impact Pass Through & Flip Socket Set, 39 Piece, SAE/Metric
Magnifying glass
Hover image to zoom
$169.98 each
In Stock
In Stock
Get 9 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Square

Description

–
The Klein Tools 39-Piece Complete KNECT Pass Through Impact Socket Set features a 90-tooth pass through ratchet and a Cushion-Grip pass through screwdriver for driving hex nuts on extended threaded rod. The 1/4-Inch square drive adapter allows for use with traditional sockets. Set includes 18 SAE and metric impact-rated sockets, 6 SAE and metric HD flip sockets, and (5) 1/4-Inch ProFlex impact driver bits.

Features:
  • Cushion-Grip pass through screwdriver handle receives KNECT (M) sockets or adapters
  • 1/4-Inch socket doubles as a standard 1/4-Inch bit holder
  • Pass through 90-tooth socket wrench for driving hex nuts on threaded rod and requires only 4 degrees of swing for ease of use in tight space with a 20-Percent improvement over 72-tooth ratchets
  • Socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm; Bits: PH #1, #2 , T20, T25 TORX , 5/16-Inch slotted
  • Klein KNECT (M) specialized 1/4-Inch flip socket adapter compatible with Klein Tools Pass Through Socket Wrench and any 3/8-Inch square drive ratchet
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder
  • Compact, modular storage system with a clear lid is compatible with MODbox and stackable with other cases of similar design
  • Backwards compatible with standard 1/4, 3/8 and 1/2-Inch drive sockets with the included KNECT adapters

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

11/16"

8mm

10mm

14mm

18mm

13mm

11mm

3/4"

12mm

15mm

3/8"

1/2"

5/16"

17mm

5/8"

7/16"

9mm

1/4"

9/16"

Bit Type:

Hex

Square

Features:

Magnetic

Product Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy