Apply to be a TradeMaster!
Main product image of 3/8" Drive Socket Wrench Set, 20-Piece, 65508
Magnifying glass
Hover image to zoom

3/8" Drive Socket Wrench Set, 20-Piece, 65508

SKU:
65508
Rating:
(0)
Q&A:
(0)
3/8" Drive Socket Wrench Set, 20-Piece, 65508
Magnifying glass
Hover image to zoom
$87.97 each
In Stock
In Stock
Get 20 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools 20-Piece 3/8 in. Drive Socket Wrench Set features a wide range of socket sizes to cover multiple applications. Durably constructed, these sockets can withstand rigorous jobsite use. This set comes with a convenient, hinged metal storage box.
  • Four 6-point sockets: 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Five 12-point sockets: 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch, and 7/8-Inch
  • Eight 6-point deep sockets: 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, and 13/16-Inch
  • Two extensions: 1-3/4-Inch (44 mm) and 3-Inch (76 mm) long
  • Ratchet and hinged red metal box

Specs

–
Product Type:

Socket Set